- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 60" Belt Width
| Roller Material | Steel |
| Installed Options | Wide Base |
| Overall Height | 16.38 in |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Length | 21.19 in |
| Trough Angle [Nom] | 20 ° |
| Roller Span | 62.31 in |
| Bracket Length | 77 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Troughing Idler |
| Bracket Width | 9 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 9 in |
| Belt Width | 60 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 75 in |
| Weight | 118.0 LB |

