- 5" Roll Diameter
- Three Rolls, Unequal Length
- Rubber
- CEMA Class C - Medium Duty
- for 36" Belt Width
| Overall Height | 10.62 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Span | 38.44 in |
| Belt Width | 36 in |
| Idler Type | Picking Table Impact Idler |
| Width of Bolt Spacing [Max] | 9 in |
| Bracket Width | 9 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Length | 26.62 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | None |
| Bracket Length | 47 in |
| Trough Angle [Nom] | 20 ° |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Hole Spacing - Length | 45 in |
| Roller Dia. | 5 in |
| Roller Material | Rubber |
| Center Roll Height | 8.62 in |
| Weight | 71.0 LB |

