- 5" Roll Diameter
- One Roll
- Polyethylene
- CEMA Class C - Medium Duty
- for 30" Belt Width
| Idler Type | Return Idler |
| Roller Length | 32.62 in |
| Trough Angle [Nom] | 0 ° |
| Width of Bolt Spacing [Max] | 8.880 in |
| Overall Height | 7 in |
| Roller Span | 32.62 in |
| Belt Width | 30 in |
| Roll Type | One Roll |
| Roller Dia. | 5 in |
| Center Roll Height | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bracket Width | 8.88 in |
| Installed Options | None |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 41 in |
| Roller Material | Polyethylene |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 39 in |
| Weight | 38.0 LB |

