- 5" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class C - Medium Duty
- for 42" Belt Width
| Belt Width | 42 in |
| Roller Length | 14.5 in |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 57 in |
| Overall Height | 17.62 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Span | 40.5 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bracket Length | 59 in |
| Lubrication | Factory Sealed |
| Installed Options | Wide Base |
| Center Roll Height | 9 in |
| Bracket Width | 9 in |
| Idler Type | Impact Idler |
| Trough Angle [Nom] | 35 ° |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Rubber |
| Weight | 57.0 LB |

