- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 48" Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 57 in |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 35 ° |
| Idler Type | Self Aligning Troughing Idler |
| Roller Length | 17.12 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Belt Width | 48 in |
| Center Roll Height | 9 3/4 in |
| Roller Span | 46.06 in |
| Overall Height | 22.12 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 59 1/2 in |
| Roller Material | Steel |
| Bracket Width | 9 in |
| Roll Type | Three Rolls, Equal Length |
| Installed Options | Buttonhead Ftg. |
| Width of Bolt Spacing [Max] | 9 in |
| Weight | 185.0 LB |

