- 6" Roll Diameter
- Three Rolls, Unequal Length
- Polyethylene
- CEMA Class C - Medium Duty
- for 36" Belt Width
| Overall Height | 10.62 in |
| Roller Material | Polyethylene |
| Roller Dia. | 6 in |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Hole Spacing - Length | 45 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 47 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Span | 38.44 in |
| Lubrication | Factory Sealed |
| Roller Length | 26.25 in |
| Bracket Width | 9 in |
| Idler Type | Picking Table Idler |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Width of Bolt Spacing [Max] | 9 in |
| Belt Width | 36 in |
| Center Roll Height | 9.12 in |
| Installed Options | None |
| Weight | 79.0 LB |

