- 6" Roll Diameter
- Three Rolls, Unequal Length
- Rubber
- CEMA Class C - Medium Duty
- for 54" Belt Width
| Roller Span | 56.44 in |
| Roll Type | Three Rolls, Unequal Length |
| Overall Height | 11 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Width | 9 in |
| Center Roll Height | 9 1/2 in |
| Roller Material | Rubber |
| Roller Length | 44.25 in |
| Installed Options | None |
| Belt Width | 54 in |
| Idler Type | Picking Table Impact Idler |
| Bolt Hole Spacing - Length | 63 in |
| Trough Angle [Nom] | 20 ° |
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 9 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bracket Length | 65 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 125.0 LB |

