- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 36" Belt Width
| Roll Type | Three Rolls, Equal Length |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Dia. | 6 in |
| Overall Height | 17.44 in |
| Idler Type | Adjustable Transistion Idler |
| Bracket Width | 9 in |
| Installed Options | Wide Base |
| Trough Angle [Min] | 10 ° |
| Bolt Hole Spacing - Length | 51 in |
| Roller Length | 12.81 in |
| Bracket Length | 53 in |
| Belt Width | 36 in |
| Roller Material | Steel |
| Center Roll Height | 9.81 in |
| Lubrication | Factory Sealed |
| Roller Span | 40.81 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Max] | 35 ° |
| Weight | 134.0 LB |

