- 6" Roll Diameter
- One Roll
- Rubber
- CEMA Class C - Medium Duty
- for 24" Belt Width
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Length | 43 in |
| Bracket Width | 8.38 in |
| Lubrication | Factory Sealed |
| Roller Material | Rubber |
| Width of Bolt Spacing [Max] | 8.380 in |
| Idler Type | Return Training Idler (Live Shaft) |
| Belt Width | 24 in |
| Roller Length | 32.88 in |
| Center Roll Height | 6 in |
| Trough Angle [Nom] | 0 ° |
| Roll Type | One Roll |
| Bolt Hole Spacing - Length | 27 in |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Roller Span | 26.88 in |
| Roller Dia. | 6 in |
| Overall Height | 4.56 in |
| Weight | 86.0 LB |

