- 6" Roll Diameter
- One Roll
- Rubber
- CEMA Class C - Medium Duty
- for 30" Belt Width
| Roller Length | 38.88 in |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Trough Angle [Nom] | 0 ° |
| Belt Width | 30 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Span | 38.88 in |
| Roller Dia. | 6 in |
| Width of Bolt Spacing [Max] | 8.380 in |
| Bracket Length | 49 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Roller Material | Rubber |
| Center Roll Height | 6 in |
| Roll Type | One Roll |
| Overall Height | 4.56 in |
| Bolt Hole Spacing - Length | 45 in |
| Bracket Width | 8.38 in |
| Idler Type | Return Training Idler (Live Shaft) |
| Installed Options | Buttonhead Ftg., Wide Base |
| Weight | 97.0 LB |

