- 6" Roll Diameter
- One Roll
- Rubber
- CEMA Class C - Medium Duty
- for 42" Belt Width
| Trough Angle [Nom] | 0 ° |
| Width of Bolt Spacing [Max] | 8.880 in |
| Center Roll Height | 6 in |
| Roller Length | 44.75 in |
| Bolt Hole Spacing - Length | 51 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bracket Length | 53 in |
| Lubrication | Factory Sealed |
| Roll Type | One Roll |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 7.5 in |
| Idler Type | Rubber Disc Return Idler (Massed Ends) |
| Roller Material | Rubber |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | Short Drop 1 1/2" |
| Belt Width | 42 in |
| Roller Span | 44 3/4 in |
| Bracket Width | 8.88 in |
| Weight | 49.0 LB |

