- 6" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class C - Medium Duty
- for 30" Belt Width
| Trough Angle [Nom] | 35 ° |
| Bracket Width | 9 in |
| Roller Dia. | 6 in |
| Idler Type | Impact Idler |
| Overall Height | 15.19 in |
| Belt Width | 30 in |
| Roller Length | 10.19 in |
| Bolt Hole Spacing - Length | 45 in |
| Roller Span | 28.56 in |
| Width of Bolt Spacing [Max] | 9 in |
| Installed Options | Wide Base |
| Center Roll Height | 8.62 in |
| Roller Material | Rubber |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Type | Three Rolls, Equal Length |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Factory Sealed |
| Bracket Length | 47 in |
| Weight | 78.0 LB |

