- 5" Roll Diameter
- Three Rolls, Equal Length
- Polyethylene
- CEMA Class D - Medium/Heavy Duty
- for 60" Belt Width
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 9 in |
| Roller Material | Polyethylene |
| Roller Span | 63 1/2 in |
| Installed Options | None |
| Roller Dia. | 5 in |
| Roller Length | 21.19 in |
| Belt Width | 60 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 20 ° |
| Overall Height | 19.44 in |
| Lubrication | Factory Sealed |
| Bracket Length | 71 1/2 in |
| Idler Type | Self Aligning Troughing Idler |
| Center Roll Height | 9 3/4 in |
| Bolt Hole Spacing - Length | 69 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Width of Bolt Spacing [Max] | 9 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 208.0 LB |

