- 5" Roll Diameter
- One Roll
- Polyethylene
- CEMA Class D - Medium/Heavy Duty
- for 60" Belt Width
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 69 in |
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 12.13 in |
| Belt Width | 60 in |
| Roller Material | Polyethylene |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Trough Angle [Nom] | 0 ° |
| Roll Type | One Roll |
| Width of Bolt Spacing [Max] | 10 in |
| Bracket Length | 70.76 in |
| Installed Options | None |
| Roller Length | 62.62 in |
| Idler Type | Self Aligning Return Idler |
| Roller Span | 65 1/2 in |
| Roller Dia. | 5 in |
| Bracket Width | 10 in |
| Overall Height | 19.58 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 188.0 LB |

