- 5" Roll Diameter
- One Roll
- Rubber
- CEMA Class D - Medium/Heavy Duty
- for 54" Belt Width
| Bracket Length | 65 in |
| Bolt Hole Spacing - Length | 63 in |
| Roller Span | 56 3/4 in |
| Belt Width | 54 in |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 7 in |
| Roller Dia. | 5 in |
| Installed Options | Short Drop 1 1/2" |
| Roller Material | Rubber |
| Bracket Width | 8.88 in |
| Center Roll Height | 5 in |
| Lubrication | Factory Sealed |
| Idler Type | Rubber Disc Return Idler (Massed Ends) |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 56.75 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Trough Angle [Nom] | 0 ° |
| Width of Bolt Spacing [Max] | 8.880 in |
| Roll Type | One Roll |
| Weight | 59.0 LB |

