- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 36" Belt Width
| Belt Width | 36 in |
| Bracket Length | 47 in |
| Bolt Hole Spacing - Length | 45 in |
| Width of Bolt Spacing [Max] | 9 in |
| Idler Type | Troughing Idler |
| Roller Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Span | 34.81 in |
| Lubrication | Factory Sealed-Relubricable |
| Bracket Width | 9 in |
| Overall Height | 16.12 in |
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 8.62 in |
| Roller Length | 12.81 in |
| Trough Angle [Nom] | 35 ° |
| Roller Dia. | 5 in |
| Installed Options | Factory Greased and Plugged |
| Bearing Type | Tapered Roller Bearing |
| Weight | 69.0 LB |

