- 5" Roll Diameter
- Three Rolls, Equal Length
- Polyethylene
- CEMA Class D - Medium/Heavy Duty
- for 30" Belt Width
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 39 in |
| Bracket Width | 9 in |
| Roller Material | Polyethylene |
| Roller Span | 29 1/2 in |
| Belt Width | 30 in |
| Idler Type | Troughing Idler |
| Roller Length | 10.81 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 35 ° |
| Bracket Length | 65 in |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 9 in |
| Installed Options | None |
| Center Roll Height | 8.62 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Height | 15 in |
| Weight | 62.0 LB |

