- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 72" Belt Width
| Roll Type | Three Rolls, Equal Length |
| Belt Width | 72 in |
| Roller Dia. | 5 in |
| Installed Options | Wide Base |
| Roller Length | 25.19 in |
| Bracket Width | 13 in |
| Trough Angle [Nom] | 35 ° |
| Roller Material | Steel |
| Bolt Hole Spacing - Width [Min] | 8.5 in |
| Overall Height | 27 in |
| Idler Type | Carrying Training Idler w/ * Actuating Shoe |
| Bracket Length | 89 1/2 in |
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| Roller Span | 68.38 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Center Roll Height | 10 in |
| Bolt Hole Spacing - Length | 87 in |
| Width of Bolt Spacing [Max] | 13 in |
| Weight | 241.0 LB |

