- 6" Roll Diameter
- Three Rolls, Unequal Length
- Rubber
- CEMA Class D - Medium/Heavy Duty
- for 42" Belt Width
| Overall Height | 11.44 in |
| Bracket Width | 9 in |
| Center Roll Height | 9.5 in |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Dia. | 6 in |
| Roller Material | Rubber |
| Roller Length | 32.62 in |
| Belt Width | 42 in |
| Bracket Length | 53 in |
| Bolt Hole Spacing - Length | 51 in |
| Roller Span | 44.12 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Factory Sealed |
| Idler Type | Picking Table Impact Idler |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 20 ° |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 9 in |
| Weight | 102.0 LB |

