- 6" Roll Diameter
- One Roll
- Polyethylene
- CEMA Class D - Medium/Heavy Duty
- for 24" Belt Width
| Lubrication | Factory Sealed |
| Belt Width | 24 in |
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roll Type | One Roll |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 33 in |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Span | 29 1/2 in |
| Idler Type | Self Aligning Return Idler |
| Center Roll Height | 12.63 in |
| Bracket Length | 35.76 in |
| Roller Material | Polyethylene |
| Bracket Width | 9 in |
| Roller Length | 26.62 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Installed Options | None |
| Overall Height | 19.58 in |
| Weight | 102.0 LB |

