- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 72" Belt Width
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 87 in |
| Installed Options | Wide Base |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 11 1/2 in |
| Roller Span | 66.88 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 35 ° |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 24.38 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 9.88 in |
| Roller Length | 25.19 in |
| Bolt Hole Spacing - Width [Min] | 8.25 in |
| Idler Type | Troughing Idler |
| Width of Bolt Spacing [Max] | 11 1/2 in |
| Bracket Length | 89 in |
| Belt Width | 72 in |
| Roller Material | Steel |
| Weight | 171.0 LB |

