- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 72" Belt Width
| Trough Angle [Nom] | 20 ° |
| Roller Length | 25.12 in |
| Roller Material | Steel |
| Bracket Length | 83 in |
| Overall Height | 18.12 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 81 in |
| Idler Type | Troughing Idler |
| Installed Options | None |
| Bearing Type | Tapered Roller Bearing |
| Belt Width | 72 in |
| Bracket Width | 11 1/2 in |
| Bolt Hole Spacing - Width [Min] | 8.25 in |
| Roller Span | 73 3/4 in |
| Center Roll Height | 9.38 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Type | Three Rolls, Equal Length |
| Width of Bolt Spacing [Max] | 11 1/2 in |
| Lubrication | Factory Sealed |
| Weight | 143.0 LB |

