- 6" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class D - Medium/Heavy Duty
- for 72" Belt Width
| Overall Height | 18.5 in |
| Bolt Hole Spacing - Width [Min] | 8.25 in |
| Belt Width | 72 in |
| Idler Type | Impact Idler |
| Width of Bolt Spacing [Max] | 11.5 in |
| Roller Material | Rubber |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Trough Angle [Nom] | 20 ° |
| Roller Length | 24.75 in |
| Bolt Hole Spacing - Length | 81 in |
| Bracket Width | 11 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Span | 73.06 in |
| Center Roll Height | 9.88 in |
| Lubrication | Factory Sealed |
| Bracket Length | 83 in |
| Weight | 233.0 LB |

