- 6" Roll Diameter
- One Roll
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 54" Belt Width
| Bracket Length | 65 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 0 ° |
| Roller Material | Steel |
| Roll Type | One Roll |
| Roller Length | 56.81 in |
| Idler Type | Return Idler |
| Roller Span | 56.81 in |
| Bolt Hole Spacing - Length | 63 in |
| Width of Bolt Spacing [Max] | 8.880 in |
| Bracket Width | 8.88 in |
| Installed Options | None |
| Belt Width | 54 in |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 7.25 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Center Roll Height | 7 1/4 in |
| Weight | 66.0 LB |

