- 6" Roll Diameter
- One Roll
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 30" Belt Width
| Roller Span | 32.81 in |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Idler Type | Self Aligning Return Idler |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 9 1/2 in |
| Bracket Length | 47 in |
| Center Roll Height | 6 in |
| Bracket Width | 9 1/2 in |
| Belt Width | 30 in |
| Roller Dia. | 6 in |
| Roll Type | One Roll |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Length | 39 in |
| Installed Options | None |
| Roller Length | 32.81 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Overall Height | 7.5 in |
| Weight | 45.0 LB |

