- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 96" Belt Width
| Roller Span | 101.88 in |
| Belt Width | 96 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 33.25 in |
| Roller Dia. | 6 in |
| Overall Height | 31.31 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Installed Options | Wide Base |
| Bracket Length | 109.69 in |
| Roller Material | Steel |
| Bracket Width | 12 in |
| Trough Angle [Min] | 10 ° |
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 105 in |
| Idler Type | Adjustable Transistion Idler |
| Width of Bolt Spacing [Max] | 12 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Center Roll Height | 12.06 in |
| Trough Angle [Max] | 35 ° |
| Weight | 481.0 LB |

