- 6" Roll Diameter
- One Roll
- Steel
- CEMA Class E - Heavy Duty
- for 42" Belt Width
| Roller Length | 45.88 in |
| Installed Options | Short Drop 1 1/2" |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Center Roll Height | 6 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bracket Length | 54.24 in |
| Belt Width | 42 in |
| Trough Angle [Nom] | 0 ° |
| Roll Type | One Roll |
| Roller Span | 45.88 in |
| Roller Material | Steel |
| Idler Type | Self Aligning Return Idler |
| Bracket Width | 12 in |
| Bolt Hole Spacing - Length | 51 in |
| Width of Bolt Spacing [Max] | 12 in |
| Overall Height | 10 in |
| Weight | 103.0 LB |

