- 6" Roll Diameter
- One Roll
- Rubber
- CEMA Class E - Heavy Duty
- for 54" Belt Width
| Width of Bolt Spacing [Max] | 12 in |
| Roller Material | Rubber |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bolt Hole Spacing - Length | 69 in |
| Belt Width | 54 in |
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 0 ° |
| Roll Type | One Roll |
| Idler Type | Rubber Disc Return Idler (Massed Ends) |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 57.69 in |
| Bracket Length | 72.24 in |
| Roller Span | 63.69 in |
| Bracket Width | 12 in |
| Overall Height | 10 in |
| Installed Options | Wide Base |
| Weight | 109.0 LB |

