- 6" Roll Diameter
- One Roll
- Steel
- CEMA Class E - Heavy Duty
- for 60" Belt Width
| Center Roll Height | 14.56 in |
| Bracket Width | 12 3/4 in |
| Idler Type | Self Aligning Return Idler |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bracket Length | 78 1/2 in |
| Lubrication | Factory Sealed |
| Installed Options | None |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Belt Width | 60 in |
| Roller Span | 62 in |
| Width of Bolt Spacing [Max] | 12 3/4 in |
| Bolt Hole Spacing - Length | 75 in |
| Roll Type | One Roll |
| Overall Height | 18.56 in |
| Trough Angle [Nom] | 0 ° |
| Roller Length | 63.88 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Steel |
| Weight | 392.0 LB |

