- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 42" Belt Width
| Roller Length | 15.56 in |
| Installed Options | Factory Greased and Plugged |
| Overall Height | 19.56 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 56 in |
| Bracket Width | 12 in |
| Lubrication | Factory Sealed-Relubricable |
| Roll Type | Three Rolls, Equal Length |
| Trough Angle [Nom] | 35 ° |
| Center Roll Height | 10.44 in |
| Roller Material | Steel |
| Width of Bolt Spacing [Max] | 12 in |
| Bolt Hole Spacing - Length | 51 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Roller Span | 42.38 in |
| Belt Width | 42 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Idler Type | Troughing Idler |
| Weight | 179.0 LB |

