- 6" Roll Diameter
- Two Rolls, Equal Length
- Rubber
- CEMA Class E - Heavy Duty
- for 48" Belt Width
| Idler Type | V-Return Impact Idler (Massed Ends) |
| Width of Bolt Spacing [Max] | 12 in |
| Bolt Hole Spacing - Length | 57 in |
| Roll Type | Two Rolls, Equal Length |
| Overall Height | 18.69 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Roller Dia. | 6 in |
| Roller Length | 25.38 in |
| Roller Span | 50.06 in |
| Belt Width | 48 in |
| Installed Options | None |
| CEMA Class | CEMA Class E - Heavy Duty |
| Lubrication | Factory Sealed |
| Roller Material | Rubber |
| Bracket Width | 12 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 10 ° |
| Bracket Length | 60.12 in |
| Weight | 154.0 LB |

