- 6" Roll Diameter
- Two Rolls, Equal Length
- Rubber
- CEMA Class E - Heavy Duty
- for 54" Belt Width
| Trough Angle [Nom] | 10 ° |
| Lubrication | Factory Sealed |
| Roller Material | Rubber |
| Overall Height | 19.25 in |
| Idler Type | V-Return Impact Idler (Massed Ends) |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bracket Width | 12 in |
| Width of Bolt Spacing [Max] | 12 in |
| Roller Dia. | 6 in |
| Installed Options | None |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Span | 57.38 in |
| Bracket Length | 78.12 in |
| Bolt Hole Spacing - Length | 63 in |
| Belt Width | 54 in |
| Roll Type | Two Rolls, Equal Length |
| Roller Length | 29.06 in |
| Weight | 180.0 LB |

