- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 36" Belt Width
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class E - Heavy Duty |
| Installed Options | Wide Base |
| Bracket Length | 53 1/2 in |
| Roller Span | 40 1/2 in |
| Belt Width | 36 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Troughing Idler |
| Width of Bolt Spacing [Max] | 12 in |
| Bracket Width | 12 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 15.69 in |
| Roller Material | Steel |
| Roller Dia. | 7 in |
| Roller Length | 13.56 in |
| Center Roll Height | 10.94 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bolt Hole Spacing - Length | 51 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 174.0 LB |

