- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 84" Belt Width
| Idler Type | Troughing Idler |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 12 in |
| Roller Dia. | 7 in |
| Bracket Width | 12 in |
| Bracket Length | 98 in |
| Roller Span | 85.62 in |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class E - Heavy Duty |
| Installed Options | None |
| Roller Material | Steel |
| Overall Height | 22.5 in |
| Bolt Hole Spacing - Length | 93 in |
| Bearing Type | Tapered Roller Bearing |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 29.25 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Center Roll Height | 12.38 in |
| Belt Width | 84 in |
| Weight | 379.0 LB |

