- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 60" Belt Width
| Idler Type | Impact Idler |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width [Min] | 9 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 60 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 21.31 in |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 20 ° |
| Installed Options | Wide Base |
| Center Roll Height | 10.94 in |
| Roller Dia. | 7 in |
| Bracket Length | 77 1/2 in |
| Bracket Width | 12 in |
| Width of Bolt Spacing [Max] | 12 in |
| Roller Span | 62.88 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 75 in |
| Overall Height | 18.38 in |
| Weight | 242.0 LB |

