- 7" Roll Diameter
- Three Rolls, Unequal Length
- Rubber
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Bracket Width | 12 in |
| Idler Type | Picking Table Impact Idler |
| Roll Type | Three Rolls, Unequal Length |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 20 ° |
| Bracket Length | 86 in |
| Belt Width | 72 in |
| Roller Dia. | 7 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Installed Options | None |
| Overall Height | 14.31 in |
| Lubrication | Factory Sealed |
| Roller Span | 76.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bolt Hole Spacing - Length | 81 in |
| Roller Length | 61.12 in |
| Roller Material | Rubber |
| Center Roll Height | 11.12 in |
| Width of Bolt Spacing [Max] | 12 in |
| Weight | 341.0 LB |

