- 7" Roll Diameter
- Three Rolls, Unequal Length
- Steel Sides/Rubber Center Roller
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Belt Width | 72 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Installed Options | Wide Base |
| Roll Type | Three Rolls, Unequal Length |
| Bracket Length | 89 1/2 in |
| Center Roll Height | 11.12 in |
| Roller Dia. | 7 in |
| Overall Height | 14.31 in |
| Roller Length | 61.06 in |
| Width of Bolt Spacing [Max] | 12 in |
| Bolt Hole Spacing - Length | 87 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bracket Width | 12 in |
| Roller Span | 76.38 in |
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Picking Table Impact Idler |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 253.0 LB |

