- 7" Roll Diameter
- One Roll
- Steel
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class E - Heavy Duty |
| Trough Angle [Nom] | 0 ° |
| Roller Length | 75.88 in |
| Roller Span | 81.88 in |
| Roller Dia. | 7 in |
| Belt Width | 72 in |
| Overall Height | 7.5 in |
| Bolt Hole Spacing - Length | 87 in |
| Bracket Width | 9 1/4 in |
| Bracket Length | 89.44 in |
| Center Roll Height | 7 in |
| Roller Material | Steel |
| Idler Type | Return Idler |
| Installed Options | Wide Base |
| Roll Type | One Roll |
| Bolt Hole Spacing - Width | 7.12 in |
| Weight | 228.0 LB |

