- 7" Roll Diameter
- One Roll
- Rubber
- CEMA Class E - Heavy Duty
- for 60" Belt Width
| Roll Type | One Roll |
| Roller Dia. | 7 in |
| Overall Height | 10.5 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 69.88 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 12 in |
| Roller Span | 63.88 in |
| Roller Material | Rubber |
| Bracket Width | 12 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 7 in |
| Belt Width | 60 in |
| Idler Type | Return Beater Idler |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Length | 69 in |
| Bracket Length | 72.24 in |
| Weight | 158.0 LB |

