- 7" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class E - Heavy Duty
- for 84" Belt Width
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 14 1/2 in |
| Installed Options | None |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Length | 93 in |
| Roller Length | 29.19 in |
| Center Roll Height | 11.94 in |
| Bracket Length | 95 1/2 in |
| Overall Height | 29.31 in |
| Width of Bolt Spacing [Max] | 14 1/2 in |
| Idler Type | Impact Idler |
| Bolt Hole Spacing - Width [Min] | 11.5 in |
| Roller Span | 77.81 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 84 in |
| Roller Material | Rubber |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 7 in |
| Weight | 376.0 LB |

