| Application | Framing |
| Used With | Circular Saws |
| Material | Titanium Carbide |
| No. of Teeth | 24 |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 7 1/4 in |
| Weight | 0.44 LB |
| Application | Framing |
| Used With | Circular Saws |
| Material | Titanium Carbide |
| No. of Teeth | 24 |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 7 1/4 in |
| Weight | 0.44 LB |