| Arbor Hole Size | 5/8 in |
| Application | General Purpose |
| Used With | Miter/Table Saws |
| Material | Titanium Carbide |
| Blade Dia. | 10 in |
| No. of Teeth | 40 |
| Weight | 1.58 LB |
| Arbor Hole Size | 5/8 in |
| Application | General Purpose |
| Used With | Miter/Table Saws |
| Material | Titanium Carbide |
| Blade Dia. | 10 in |
| No. of Teeth | 40 |
| Weight | 1.58 LB |