- Pail
- 5 gal
features
- Whether you need an open or closed head option, you can count on these pails to contain paints and coatings, harsh chemicals, bulk powders (non food), petroleum products or many other liquid and dry substances
| Material | Steel |
| Capacity Volume | 5 gal |
| Height | 28 in |
| Dia. | 26 in |
| Coating | Paint |
| Type | Pail |
| Weight | 2.46 LB |

