- 5 gal Pail
- 220 ISO Grade
- -42 °C Pour Point
- Clear Color
description
- Fully-synthetic industrial gear oils with elevated aging resistance, excellent load carrying capacity and wear protection. RENOLIN UNISYN CLP oils have excellent resistance to micropitting.
features
- OEM Turbine approval: GE, Nordex, Acciona, SGRE
| Manufacturer Part No. | RENOLIN UNISYN CLP 320 |
| Pour Point | -42 °C |
| Appearance | Liquid |
| Color | Clear |
| Container Size | 5 gal |
| Container Type | Pail |
| Viscosity Index | 95 |
| Flash Point | 260 °C |
| Weight | 35.6 LB |

