Fuchs Lubricants Co.
601993404
GLEITMO 585 K Heavy-Duty Grease
Item #113115044
-
Pre-Packed Quantities
- 370 g Cartridge
- -45 to 130 °C Temperature Range
- Beige Color
features
- High-grade lithium-soap paste on a synthetic oil basis
- Contains a synergetically effective combination of white solid lubricants, which damp shock loads and reduce wear
- Provides extensive protection against wear, even when subject to shock load and oscillatory movement
- Prevents fretting corrosion
- Provides excellent corrosion protection
- Permits long lubrication intervals
- Very resistant to aging
- Permits machines and systems subject to extreme stress to function reliably
- OEM Turbine approval: GE, Nordex, Acciona, Goldwind, Clipper, Senvion, Mitsubishi
| Base Oil | Synthetic |
| NLGI Grade | 2 |
| Color | Beige |
| NLGI No. | 2 |
| Manufacturer Part No. | GLEITMO 585 K |
| Thickener Type | Lithium |
| Package Size | 30 |
| Container Type | Cartridge |
| Container Size | 370 g |
| Temperature Range [Min] | -45 °C |
| Temperature Range [Max] | 130 °C |
| Thickener | Lithium |
| Dropping Point | 180 °C |
| Weight | 0.917 LB |
-
Pre-Packed Quantities

