- 7.5 lb Can
- -20 to 150 °C Temperature Range
features
- Graphite-containing adhesive lubricant for the lubrication of gears, especially in wind power plants, for sliding tracks and chains
- Based on a high viscosity mineral oil with aluminum complex soap
- Apart from adhesion additives, the product contains graphite as solid lubricant
- Very good adhesion
- High thermal and mechanical stability
- Protects against corrosion
- Water resistant
- Protects against wear
- OEM Turbine approval: GE, Nordex, Acciona, Senvion
| Package Size | 4 |
| Temperature Range [Min] | -20 °C |
| Container Size | 7.5 lb |
| Container Type | Can |
| Temperature Range [Max] | 150 °C |
| Weight | 7.5 LB |
-
Pre-Packed Quantities


