Fuchs Lubricants Co.
601993503
STABYL EOS E 2 Synthetic High Performance Grease
Item #114592337
-
Pre-Packed Quantities
- STABYL EOS E 2 Synthetic High Performance Grease
- 400 g cartridge
features
- Fully synthetic high performance grease on a lithium soap base, especially for use in wind power plants
- Pronounced load carrying capacity
- Very good protection against wear
- Excellent low temperature properties
- High aging resistance
- Reliable protection against corrosion
- High water resistance
- OEM Turbine approval: GE
| Base Oil | synthetic |
| Thickener Type | Lithium Soap |
| Temperature Range [Min] | -40 °C |
| NLGI No. | 1/2 |
| Manufacturer Part No. | STABYL EOS E 2 |
| Package Size | 30 |
| Temperature Range [Max] | 130 °C |
| Container Type | Cartridge |
| Container Size | 400 g |
| Thickener | Lithium Soap |
| NLGI Grade | 1/2 |
| Weight | 0.882 LB |
-
Pre-Packed Quantities

