Fuchs Lubricants Co.
800347411.
PENDING RECODE TO 122269593, FUCH_800347411
Item #114779238
-
Pre-Packed Quantities
- 400 mL Aerosol Can
- -30 to 250 °C Temperature Range
features
- High graphite adhesive lubricant based on a selected base oil and contains EP additives and tackiness improvers
- Free of bitumen, heavy metals and solvents
- Excellent adhesion
- Outstanding protection against wear
- Protects against corrosion
- Forms a solid lubricant film under pressure
- Forms a "dry" lubricating film, which repels dust
- Water-resistant
| Container Size | 400 mL |
| Temperature Range [Min] | -30 °C |
| Container Type | Aerosol Can |
| Temperature Range [Max] | 250 °C |
| Package Size | 12 |
| Viscosity @ Temp (Max) | 1300 mm²/s @ 40 °C |
| Weight | 0.798 LB |
-
Pre-Packed Quantities

