Fuchs Lubricants Co.
80149100107
URETHYN XHD 2 Fully Synthetic Polyurea Grease
Item #114592391
-
Pre-Packed Quantities
- 400 g Cartridge
- NLGI Grade 2
- -40 to 180 °C Temperature Range
features
- Fully synthetic polyurea grease for extreme application conditions
- Wide temperature range
- Excellent stability against aging
- Very high pressure absorption
- Excellent lubricity also under vibrations, oscillations and shock loads
- Very good water resistance
- Good corrosion prevention
- Good pumpability in central lubrication systems
- OEM Turbine Approval: GE, Nordex, Senvion
| Package Size | 12 |
| Temperature Range [Max] | 180 °C |
| Base Oil | Synthetic Hydrocarbon |
| NLGI No. | 2 |
| Manufacturer Part No. | URETHYN XHD 2 |
| NLGI Grade | 2 |
| Thickener | Polyurea |
| Temperature Range [Min] | -40 °C |
| Container Size | 400 g |
| Container Type | Cartridge |
| Thickener Type | Polyurea |
| Weight | 0.883 LB |
-
Pre-Packed Quantities

