- 5/8" ID x 7/8" OD x 1" Long Flanged Bushing
- JLON® 4200 (PTFE) Material
| Inch/Metric | Inch |
| Has Flange | Yes |
| Length | 1 in |
| Flange Thickness | 1/8 in |
| Bore Type | Round Bore |
| Material | JLON® 4200 (PTFE) |
| I.D. | 5/8 in |
| Temperature Range [Max] | 550 °F |
| O.D. | 0.875 in |
| Groove Type | No Groove |
| Weight | 0.03 LB |
| EAN or UPC | 717905193743 |

